X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M93031SWSN "Orion" Drum Pendant

Item: M93031SWSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 8"
Diameter 8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin White
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 3 lbs