X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M92090FTSN "Aurora" Mini Pendant

Item: M92090FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $90.00

Price: $60.03 (Pricing is for Satin Nickel)




Details and Dimensions

Height 10-1/4"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frosted
Shade Material Glass
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 5 lbs