X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M92008WT "Cast Aluminum" Wall Mounted Flood Lights

Item: M92008WT
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $59.70

Price: $39.82 (Pricing is for White)



Details and Dimensions

Height 10-1/2"
Width 18-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 5
Height From Center Of Wall Opening 3"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 300 W
Suitable Installation Wet
Voltage 120V
Construction Die Cast Aluminum
Weight 2 lbs
Lamp Type PAR 38