Maxim M92007WT "Cast Aluminum" Wall Mounted Flood Lights
| Item: | M92007WT |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $21.60 (Pricing is for White)
Details and Dimensions
| Height | 10-1/2" |
| Width | 5-1/2" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 5" Diameter |
| Height From Center Of Wall Opening | 3" |
| Number of Bulbs | 1 |
| Bulb Type | PAR 38 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Suitable Installation | Wet |
| Construction | Die Cast Aluminum |
| Weight | 2 lbs |
| Product Specifications |


