Maxim M92007TB "Cast Aluminum" Wall Mounted Flood Lights

Item: M92007TB
Finish: Tawny Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $21.60 (Pricing is for Tawny Bronze)



Details and Dimensions

Height 10-1/2"
Width 5-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 5" Diameter
Height From Center Of Wall Opening 3"
Number of Bulbs 1
Bulb Type PAR 38
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Suitable Installation Wet
Construction Die Cast Aluminum
Weight 2 lbs