X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91450OFGS "Diamond" Drum Pendant

Item: M91450OFGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $327.00

Price: $218.11




Details and Dimensions

Height 13-1/2"
Width 6-1/2"
Diameter 6-1/2"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Off White Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Energy Star No