Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91196WSOI "Builder Basics" Mini Chandelier

Item: M91196WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14"
Width 21"
Diameter 21"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V