Maxim M91061WSOI "Maxim" Down Light Pendant
| Item: | M91061WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $54.00
Details and Dimensions
| Height | 12" |
| Width | 13-1/4" |
| Overall Height | 56" |
| Backplate Dimension | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Energy Star | No |


