Maxim M90371BKPC "Salon" Drum Pendant
| Item: | M90371BKPC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $142.20
Details and Dimensions
| Height | 14-1/2" |
| Width | 8" |
| Backplate Dimension | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Weight | 4 lbs |
| Additional Information | Cord Hung Length 72'' |


