Maxim M90350CLPB "Bound Glass" Entrance / Foyer Pendant
| Item: | M90350CLPB |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $113.22
Details and Dimensions
| Height | 20-1/2" |
| Width | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Energy Star | No |


