Maxim M89905SN "Basic-Max" Large (52'' and Larger) Ceiling Fan

Item: M89905SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $99.00



Details and Dimensions

Height 12-1/2"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Color Silver / Maple
Suitable Installation Dry
Light Kit Not Included
Weight 13 lbs
Construction Iron
Features • Tri-Mount: Close Mount, 6" Stem - 72" Stem available