Maxim M89905OI "Basic-Max" Large (52'' and Larger) Ceiling Fan
| Item: | M89905OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.00
Details and Dimensions
| Height | 12-1/2" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Color | Light Oak / Medium Oak |
| Blade Material | Iron |
| Suitable Installation | Dry |
| Light Kit | Not Included |
| Weight | 13 lbs |
| Features | • Tri-Mount: Close Mount, 6" Stem - 72" Stem available |


