X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M88250ABZ "Optic LED" Multi Bulb Wall Sconce

Item: M88250ABZ
Finish: Architectural Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 11"
Width 8"
Extension From Wall 4"
Backplate Dimension 7'' W x 6'' H
Number of Bulbs 2
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.3 W
Total Fixture Wattage 2.6 W
Lighting Direction Down Light
Mounting Options Down Light
Eco-Friendly Title 24
Suitable Installation Wet
ADA Compliant Yes