Maxim M87920WT Outdoor Ceiling Mounted Light
| Item: | M87920WT |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $50.40 (Pricing is for White)
Details and Dimensions
| Height | 4-1/2" |
| Width | 11-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Frosted |
| Shade Material | Glass |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


