X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85805WSOI "Linda" Mid Sized Chandelier

Item: M85805WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $507.00

Price: $338.17



Details and Dimensions

Height 27"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Chain Length 36"
Eco-Friendly Title 24
Suitable Installation Dry
Weight 17 lbs
Voltage 120V
Energy Star Yes