Maxim M85529MOOB "Carriage House" Outdoor Ceiling Mounted Light
| Item: | M85529MOOB |
| Finish: | Oriental Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.60
Details and Dimensions
| Height | 10" |
| Width | 12" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Mocha |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


