Maxim M85409MCAT "Westport VX ES" Outdoor Ceiling Mounted Light
| Item: | M85409MCAT |
| Finish: | Artesian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $169.20
Details and Dimensions
| Height | 6-1/2" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Mocha Cloud |
| Suitable Installation | Damp |
| Voltage | 120V |


