X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85123WSOI "Basix ES" Mini Chandelier

Item: M85123WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/2"
Width 19"
Diameter 19"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Eco-Friendly Title 24
Suitable Installation Dry
Weight 9 lbs
Voltage 120V
Energy Star Yes