Maxim M85004WSOI "Linda" Mini Pendant
| Item: | M85004WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.60
Details and Dimensions
| Height | 4-1/2" |
| Width | 6" |
| Overall Height | 50-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Wire Length | 72" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Includes | one 6 “ stem and three 12 “ stems |
| Energy Star | Yes |
| Product Specifications |


