Maxim M6098CLBU "Classic" Post Light
| Item: | M6098CLBU |
| Finish: | Burnished |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.00 (Pricing is for Burnished)
Details and Dimensions
| Height | 23-1/2" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Clear |
| Suitable Installation | Wet |
| Weight | 8 lbs |
| Product Specifications |


