Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M5842FTOI Flush Mount Ceiling Light

Item: M5842FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 6"
Width 15-1/2"
Diameter 15-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Frosted
Shade Material Glass
Weight 4 lbs