Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5841ICBK "Essentials" Flush Mount Ceiling Light

Item: M5841ICBK
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $42.60

Price: $28.41 (Pricing is for Black)

Details and Dimensions

Height 6"
Width 13-1/2"
Diameter 13-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 3 lbs
Color Temperature 2700K