X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M5841FTOI "Essentials" Flush Mount Ceiling Light

Item: M5841FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $42.00

Price: $25.20 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 6"
Width 13-1/2"
Number of Bulbs 2
Bulb Type Medium Incandescent
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Frosted
Shade Material Glass
Weight 3 lbs