X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M5840FTOI "Essentials" Flush Mount Ceiling Light

Item: M5840FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 11-1/2"
Diameter 11-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Shade Material Glass
Weight 2 lbs