Maxim M5835FTOI "Interior" Up Light Pendant
| Item: | M5835FTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 24" |
| Width | 15-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Marble |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Product Specifications |


