Maxim M53006WTSN "Cilandro" 1 Bulb Wall Sconce
| Item: | M53006WTSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $59.40
Details and Dimensions
| Height | 11" |
| Width | 4-7/10" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 2 lbs |


