X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M35003EB "Wharf" Outdoor Entrance Wall Light

Item: M35003EB
Finish: Empire Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $134.70

Price: $89.84 (Pricing is for Empire Bronze)



Details and Dimensions

Height 10-1/2"
Width 12"
Extension From Wall 13"
Backplate Dimension 4-3/4'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Suitable Installation Wet
Voltage 120V
Weight 4 lbs