Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3496WGOB "Carriage House" Outdoor Entrance Wall Light

Item: M3496WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment

List Price: $222.00

Price: $148.07

Details and Dimensions

Height 20"
Width 9"
Extension From Wall 13"
Backplate Dimension 5-3/4'' x 12-1/2''
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Weight 10 lbs