Maxim M3469CDSE "Knob Hill" Outdoor Ceiling Mounted Light
| Item: | M3469CDSE |
| Finish: | Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.80
Details and Dimensions
| Height | 6" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Seedy |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


