X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M3468CDSE "Knob Hill" Outdoor Hanging Lantern

Item: M3468CDSE
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/2"
Width 13"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seedy
Suitable Installation Wet
Voltage 120V