Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M3420WGOB "Carriage House" Post Light

Item: M3420WGOB
Finish: Oriental Bronze
Online Availability: Available for immediate shipment

List Price: $228.00

Price: $156.08

Details and Dimensions

Height 26-1/2"
Width 12-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water
Suitable Installation Wet
Weight 12 lbs