Maxim M30506CDOI "Portsmouth" Outdoor Hanging Lantern
| Item: | M30506CDOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $127.80
Details and Dimensions
| Height | 14" |
| Width | 12" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


