Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M30279WGOB "Garden" Outdoor Hanging Lantern

Item: M30279WGOB
Finish: Oriental Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 25"
Width 11"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Suitable Installation Wet
Voltage 120V