Maxim M30278WGOB "Garden" Outdoor Hanging Lantern
| Item: | M30278WGOB |
| Finish: | Oriental Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21" |
| Width | 9-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Water |
| Suitable Installation | Wet |
| Voltage | 120V |
| Product Specifications |


