X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2855EG "Elegante" Mini Chandelier

Item: M2855EG
Finish: Etruscan Gold
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $282.00

Price: $188.09 (Pricing is for Etruscan Gold)



Details and Dimensions

Height 14-1/2"
Width 14"
Diameter 14"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Incandescent Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Suitable Installation Dry
Weight 4 lbs
Voltage 120V