Maxim M2852OI "Elegante" Mid Sized Chandelier

Item: M2852OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $570.29 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 30-1/2"
Width 29"
Diameter 29"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 72"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V