X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2699MROI "Malaga" Mid Sized Chandelier

Item: M2699MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V