X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M2681MRSN "Newport" Flush Mount Ceiling Light

Item: M2681MRSN
Finish: Satin Nickel / Marble
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-1/4"
Width 16"
Diameter 16"
Backplate Dimension 13-1/4'' W x 13-1/4'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type (MROI) (MRSN) (MRWT) Marble, (WSOI) Wilshire,
Shade Material Glass
Voltage 120V