X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M2651MRPE "Pacific" Multi Light Pendant

Item: M2651MRPE
Finish: Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $230.70

Price: $153.88 (Pricing is for Pewter)



Details and Dimensions

Height 17-1/2"
Width 29-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 11 lbs