X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24205BCPC "Comet" Entrance / Foyer Pendant

Item: M24205BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,185.00

Price: $790.40



Details and Dimensions

Height 28"
Width 25"
Number of Bulbs 10
Bulb Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 400 W
Glass Type Beveled Crystal
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 18 lbs