X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24156BCGS "Arabesque" Entrance / Foyer Pendant

Item: M24156BCGS
Finish: Golden Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,485.00

Price: $990.50



Details and Dimensions

Height 22"
Width 23"
Number of Bulbs 9
Bulb Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Voltage 120V
Weight 23 lbs
Energy Star No