X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M24154BCGS "Arabesque" Down Light Pendant

Item: M24154BCGS
Finish: Golden Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $705.00

Price: $470.24



Details and Dimensions

Height 8"
Width 18"
Number of Bulbs 7
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 350 W
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Energy Star No
Lamp Type Bi-Pin G9