X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M24151BCGS "Arabesque" Down Light Pendant

Item: M24151BCGS
Finish: Golden Silver
Online Availability: Available for immediate shipment

List Price: $897.00

Price: $598.30



Details and Dimensions

Height 22"
Width 13"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 300 W
Crystal Yes
Crystal Type Beveled Crystal
Suitable Installation Dry
Weight 13 lbs