Maxim M23035SWSN "Orion" Mid Sized Chandelier
| Item: | M23035SWSN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $658.33
Details and Dimensions
| Height | 26-1/2" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Satin White |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |
| Energy Star | No |


