X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M22296WTSN "Rapture" Linear Pendant

Item: M22296WTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,125.00

Price: $750.38




Details and Dimensions

Height 14"
Width 37-3/4"
Length 8-1/4"
Number of Bulbs 9
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Shade White Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Weight 16 lbs
Lamp Type Bi-Pin G9