Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M22295WTSN "Rapture" Down Light Pendant

Item: M22295WTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 19"
Width 20-1/2"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 450 W
Shade White Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Voltage 120V