Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M21347DWUB "Meridian" Drum Pendant

Item: M21347DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $837.00

Price: $558.28

Details and Dimensions

Height 14-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Dusty White
Shade Material Glass
Suitable Installation Dry
Weight 23 lbs
Energy Star No