Maxim M21328JFBG "Bristol" Multi Bulb Wall Sconce

Item: M21328JFBG
Finish: Black Gold
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $70.20



Details and Dimensions

Height 9-3/4"
Width 15-1/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Java Fog
Shade Material Glass
Suitable Installation Dry
Weight 9 lbs