X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21306WSOI "Infinity" Mid Sized Chandelier

Item: M21306WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $1,020.00

Price: $680.34



Details and Dimensions

Height 40-1/2"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Wilshire
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V