Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M21303WSOI "Infinity" Up Light Pendant

Item: M21303WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

Details and Dimensions

Height 36-1/2"
Width 26-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 18 lbs